Shop ADVANCE TABCO
See all product information
Create Account
Stainless Hang-On Speed Rail
Mfr # SR-42H
Zoro # G523354595
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Product Type
Speed Rail
Number of Bottles Held
12
Material
Stainless Steel
Color
Silver
Gauge
20 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SR-42H
Zoro #
G523354595
UPC #
747545 19249 3
Country of Origin
United States
Dimensions
Overall Length
42 in
Details
Product Type
Speed Rail
Number of Bottles Held
12
Material
Stainless Steel
Color
Silver
Gauge
20 ga
Item
Speed Rail
Number of Tiers
1
Finish
Satin
Description
Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 12, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Hang-On, Overall Length 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.