Shop ADVANCE TABCO
See all product information
Create Account
Stainless Partition
Mfr # A-40
Zoro # G323357147
product price:Â $88.85
/eaKey Features
Function
Sections Ice Bins
Material
Stainless Steel
Color
Silver
Features
Ice Bin Partition
Product Type
Ice Bin Partition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A-40
Zoro #
G323357147
UPC #
747545 17896 1
Country of Origin
United States
Dimensions
Overall Depth
14 3/4 in
Overall Height
16 in
Overall Width
14 3/4 in
Details
Function
Sections Ice Bins
Material
Stainless Steel
Color
Silver
Features
Ice Bin Partition
Product Type
Ice Bin Partition
Item
Ice Bin Partition
Compatible Product Type
Ice Bins
Compatible Manufacturer Model Number
Universal
Description
Ice Bin Partition, Product Type Ice Bin Partition, Material Stainless Steel, Color Silver, Overall Height 16 in, Overall Width 14 3/4 in, Overall Depth 14 3/4 in, Features Ice Bin Partition
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.