Stainless Steel Bathroom Sink, With Faucet, Bowl Size 10" x 14"

  • Mfr # 7-PS-67

  • Zoro # G6757003


product price: $489.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-67
Zoro #
G6757003
UPC #
747545104694
Country of Origin
United States

Dimensions

Overall Length
17 1/4 in
Overall Width
15 1/4 in
Overall Height
13 in
Bowl Size
14 in x 10 in
Bowl Depth
5 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1/2 in
Back Splash Height
8 in
Bowl Width
10 in
Water Inlet Connection Size
1/2 in
Bowl Length
14 in
Faucet Hole Diameter
1/2 in
Drain Opening Diameter
3 1/2 in

Details

Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
2
Gauge
20 ga
Side Splash
no
Drain Opening
3 1/2 in
Faucet Operation
Dual Manual Handle
Includes
Lever Drain
Residential / Commercial
Commercial
ADA Compliant
Not ADA Compliant
Number of Stations
1
Flow Rate
1 gpm
Back Splash
Yes
Bowl Shape
Rectangular
Faucet Mounting Centers
4 in
Commercial / Residential
Commercial
Standards
cCSAus, NSF
Finish
Satin
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor
Ligature Resistant
No
Mounting Location - Faucet
Splash
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
2
Water Inlet Connection Type
IPS
Faucet Mounting Location
Splash
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Sink Type
General Purpose

Description

Hand Sink,17.25"x15.25"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.