Stainless Steel Bathroom Sink, With Faucet, Bowl Size 14" x 16" x 8"

  • Mfr # 7-PS-49

  • Zoro # G6551806


product price: $724.69
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-49
Zoro #
G6551806
UPC #
747545104526
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
19 3/4 in
Overall Height
16 in
Bowl Size
16 in x 14 in
Bowl Depth
8 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1/2 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Bowl Length
16 in
Faucet Hole Diameter
1/2 in
Drain Opening Diameter
3 1/2 in

Details

Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
2
Bowl Shape
Rectangular
Standards
cCSAus, NSF
Residential / Commercial
Commercial
Flow Rate
1 gpm
Gauge
18 ga
Faucet Mounting Centers
4 in
Includes
Basket Drain
Commercial / Residential
Commercial
Number of Stations
1
ADA Compliant
Not ADA Compliant
Side Splash
no
Back Splash
Yes
Faucet Operation
Dual Manual Handle
Drain Opening
3 1/2 in
Finish
Satin
Ligature Resistant
No
Water Inlet Connection Type
IPS
Mounting Location - Faucet
Splash
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Number of Faucet Holes
2
ADA Compliance
No
Includes Installation Hardware
Yes
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Drainboard Location
No Drainboard
Number of Bowls
1
Sink Type
General Purpose

Description

Hand Sink,19"x19.75"x16",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.