Stainless Steel Bathroom Sink, With Faucet, Bowl Size 20" x 16"

  • Mfr # 7-PS-45

  • Zoro # G7008111


product price: $809.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
25 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-45
Zoro #
G7008111
UPC #
747545104502
Country of Origin
United States

Dimensions

Overall Length
25 5/8 in
Overall Width
22 in
Overall Height
16 in
Bowl Size
20 in x 16 in
Bowl Depth
8 in
Manufacturers Warranty Length
90 day
Back Splash Height
8 in
Faucet Hole Dia.
1/2 in
Bowl Length
20 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 in
Faucet Hole Diameter
1/2 in
Drain Opening Diameter
3 1/2 in

Details

Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
2
Side Splash
no
Residential / Commercial
Commercial
Commercial / Residential
Commercial
Faucet Operation
Dual Manual Handle
Gauge
18 ga
Drain Opening
3 1/2 in
Back Splash
Yes
Flow Rate
1 gpm
Bowl Shape
Rectangular
Number of Stations
1
Standards
cCSAus, NSF
ADA Compliant
Not ADA Compliant
Includes
Basket Drain
Faucet Mounting Centers
4 in
Finish
Satin
Ligature Resistant
No
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Water Inlet Connection Type
IPS
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor
Faucet Mounting Location
Splash
Number of Bowls
1
Includes Hardware
Hardware Included
Sink Type
General Purpose
Drainboard Location
No Drainboard
Number of Drainboards
0
Number of Faucet Mounting Holes
2

Description

Hand Sink,25.625"x22"x16",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.