Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver

  • Mfr # WS-KD-24-X

  • Zoro # G7978260


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Depth
11-1/8"
Height
9-1/2"
Material
Stainless Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-KD-24-X
Zoro #
G7978260
UPC #
747545170361
Country of Origin
United States

Dimensions

Width
24"
Depth
11-1/8"
Height
9-1/2"

Details

Item
Wall Shelf,18g,24x11,Ss
Material
Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Satin
Includes
1-5/8" Bullnose Edge with a 1-1/4" Turn-Up Edge on Sides and Rear

Description

Wall Shelf,18g,24x11,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.