Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # CRD-12-X

  • Zoro # G023353784


product price:  $631.99
/ea
Free Shipping & Returns

Key Features

Top Metal Material Gauge
20 ga
Top Depth
21 in
Assembly
Unassembled
Frame Metal Material Gauge
20 ga
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRD-12-X
Zoro #
G023353784
UPC #
747545 18100 8
Country of Origin
United States

Dimensions

Top Depth
21 in
Overall Height
33 in
Overall Depth
21 in
Backsplash Height
4 in
Overall Width
12 in
Corrugation Width
21 in
Top Width
21 in

Details

Top Metal Material Gauge
20 ga
Assembly
Unassembled
Frame Metal Material Gauge
20 ga
Standards
NSF
Side Material Gauge
20 ga
Frame Material
Stainless Steel
Overall Load Capacity
200 lb
Product Type
Rack
Drain Type
IPS
Features
Galvanized Legs with Adjustable Cross-Bracing and Adjustable Plastic Bullet Feet
Frame Construction
Welded Only
Foot Type
Adjustable
Resistance Properties
Corrosion-Resistant
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Item
Underbar Drainboard
Shelf Material Gauge
20 ga
Number of Shelves
0
Color
Silver
Top Material
Stainless Steel
Edge Shape
Straight

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.