Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRCR-24-CT-X

  • Zoro # G923355284


product price:  $1,395.99
/ea
Free Shipping & Returns

Key Features

Foot Type
Adjustable
Number of Shelves
1
Product Type
Rack
Overall Depth
21 in
Top Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRCR-24-CT-X
Zoro #
G923355284
UPC #
747545 18099 5
Country of Origin
United States

Dimensions

Overall Depth
21 in
Top Depth
21 in
Backsplash Height
4 in
Overall Height
33 in
Top Width
21 in
Corrugation Width
24 in
Overall Width
24 in

Details

Foot Type
Adjustable
Number of Shelves
1
Product Type
Rack
Resistance Properties
Corrosion-Resistant
Color
Silver
Shelf Material Gauge
22 ga
Top Material
Stainless Steel
Overall Load Capacity
200 lb
Edge Shape
Straight
Top Metal Material Gauge
20 ga
Features
Stainless Steel Legs with Adjustable Bullet Feet
Frame Material
Stainless Steel
Assembly
Unassembled
Frame Construction
Welded Only
Side Material Gauge
20 ga
Shelf Material
Stainless Steel
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Item
Underbar Rack Storage
Drain Type
IPS
Frame Metal Material Gauge
20 ga

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.