Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-30BMD

  • Zoro # G823360739


product price:  $1,459.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Frame Material
Stainless Steel
Drain Type
IPS
Overall Depth
21 in
Top Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRD-30BMD
Zoro #
G823360739
UPC #
747545 19699 6
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
33 in
Top Width
30 in
Backsplash Height
4 in
Top Depth
21 in
Overall Width
30 in
Corrugation Width
21 in

Details

Resistance Properties
Corrosion-Resistant
Frame Material
Stainless Steel
Drain Type
IPS
Top Material
Stainless Steel
Shelf Material
Stainless Steel
Frame Metal Material Gauge
20 ga
Color
Silver
Overall Load Capacity
200 lb
Number of Shelves
1
Side Material Gauge
20 ga
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Frame Construction
Welded Only
Standards
NSF
Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Top Metal Material Gauge
20 ga
Shelf Material Gauge
20 ga
Edge Shape
Straight
Item
Underbar Rack Storage
Assembly
Unassembled
Foot Type
Adjustable
Product Type
Drainboard

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.