Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-4B

  • Zoro # G623360076


product price:  $1,317.99
/ea
Free Shipping & Returns

Key Features

Backsplash Height
4 in
Foot Type
Adjustable
Top Width
48 in
Shelf Material Gauge
20 ga
Drain Type
IPS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRD-4B
Zoro #
G623360076
UPC #
747545 18118 3
Country of Origin
United States

Dimensions

Backsplash Height
4 in
Top Width
48 in
Overall Width
48 in
Overall Depth
21 in
Corrugation Width
21 in
Top Depth
21 in
Overall Height
33 in

Details

Foot Type
Adjustable
Shelf Material Gauge
20 ga
Drain Type
IPS
Frame Metal Material Gauge
20 ga
Standards
NSF
Top Material
Stainless Steel
Overall Load Capacity
200 lb
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Features
Adjustable Galvanized Side Cross-Bracing, CRD Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard with Drain
Number of Shelves
0
Top Metal Material Gauge
20 ga
Resistance Properties
Corrosion-Resistant
Side Splash Material
Stainless Steel
Color
Silver
Assembly
Unassembled
Product Type
Drainboard
Item
Underbar Rack Storage
Side Material Gauge
20 ga
Shelf Material
Stainless Steel
Frame Material
Stainless Steel
Frame Construction
Welded Only
Edge Shape
Straight

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.