Shop ADVANCE TABCO
See all product information
Create Account
Stainless Wall Shelf- Check Minder
Mfr # WS-12-72CM
Zoro # G523357305
product price:Â $357.99
/ea
Free Shipping & Returns
Key Features
Overall Length
72 in
Number of Tiers
1
Includes
Check Minder
Frame Material
430 Stainless Steel
Load Capacity
20 lb/sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WS-12-72CM
Zoro #
G523357305
UPC #
747545 17009 5
Country of Origin
United States
Dimensions
Overall Length
72 in
Overall Height
10 1/2 in
Shelf Depth
12 in
Overall Depth
12 in
Shelf Length
72 in
Details
Number of Tiers
1
Includes
Check Minder
Frame Material
430 Stainless Steel
Load Capacity
20 lb/sq ft
Resistance Properties
Corrosion-Resistant
Features
Bullnose Front Edge
Color
Silver
Mobility Type
Stationary
Compatible Series
Universal
Item
Wall Shelf
Finish
Satin
Standards
NSF Certified
Shelf Material
430 Stainless Steel
Compatible Product Type
Storage
Number of Solid Shelves
1
Product Type
Wall Mounted Shelf
Shelf Type Included
Solid
NSF Certified
Yes
Description
Wall Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Check Minder, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.