Zoro Homepage

Super Size Fabricated Sink 3-compartment with left & right-hand drainboards

  • Mfr # K7-3-2430-24RL

  • Zoro # G111074089


product price: $8,645.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7-3-2430-24RL
Zoro #
G111074089
UPC #
-
Country of Origin
United States

Description

Super Size Fabricated Sink, 3-compartment, with left & right-hand drainboards, 30 in. front-to-back x 24 in.W sink compartment, 14 in. deep, with tile edge splash, full skirt, stainless steel bullet feet, 16 gauge 300 series stainless steel, 24 in. drainboards, overall 36 in. F/B x 120 in. L/R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.