Zoro Homepage

Table, 36X30, Stainless Steel

  • Mfr # TMS-303

  • Zoro # G0936921


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Depth
30
Height
35-1/2
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-303
Zoro #
G0936921
UPC #
747545160713
Country of Origin
United States

Dimensions

Width
36
Depth
30
Height
35-1/2

Details

Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Gauge
16
Item
Table

Description

Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Stainless Steel, Width 36, Depth 30, Height 35-1/2, Gauge 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.