WallMountedShelf, Silver, 108inL, 304SS
- Mfr # WS-12-108-16
- Zoro # G223355885
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
20 lb/sq ft
Overall Height
10 1/2 in
Number of Solid Shelves
1
Overall Depth
12 in
Standards
NSF Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-12-108-16
- Zoro #
- G223355885
- UPC #
- 747545 17283 9
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 1/2 in
- Overall Depth
- 12 in
- Overall Length
- 108 in
- Shelf Length
- 108 in
- Shelf Depth
- 12 in
- Wire Rope Length
- 108 in
- Length
- 108 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 12 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.