WallMountedShelf, Silver, 108inL, 304SS
- Mfr # WS-15-108-16
- Zoro # G323354221
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Frame Material
304 Stainless Steel
Load Capacity
20 lb/sq ft
Shelf Material
304 Stainless Steel
Finish
Satin
Overall Height
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-15-108-16
- Zoro #
- G323354221
- UPC #
- 747545 17292 1
- Country of Origin
- United States
- Frame Material
- 304 Stainless Steel
- Load Capacity
- 20 lb/sq ft
- Shelf Material
- 304 Stainless Steel
- Finish
- Satin
- Mobility Type
- Stationary
- NSF Certified
- Yes
- Resistance Properties
- Corrosion-Resistant
- Features
- Bullnose Front Edge, Rear Up-Turn
- Standards
- NSF Certified
- Item
- Wall Mounted Shelf
- Shelf Type Included
- Solid
- Compatible Series
- Universal
- Color
- Silver
- Number of Tiers
- 1
- Number of Solid Shelves
- 1
- Product Type
- Wall Mounted Shelf
- Compatible Product Type
- Storage
- Wire Color
- Silver
Dimensions
- Overall Height
- 13 1/2 in
- Overall Length
- 108 in
- Shelf Length
- 108 in
- Overall Depth
- 15 in
- Shelf Depth
- 15 in
- Wire Rope Length
- 108 in
- Length
- 108 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 15 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.