Shop ADVANCE TABCO

WallMountedShelf, Silver, 120inL, 304SS

  • Mfr # WS-10-120-16
  • Zoro # G723361539

product price: 
$
702.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Satin
Standards
NSF Certified
Compatible Series
Universal
Color
Silver
Product Type
Wall Mounted Shelf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-10-120-16
Zoro #
G723361539
UPC #
747545 17846 6
Country of Origin
United States

Dimensions

Overall Depth
10 in
Shelf Length
120 in
Overall Length
120 in
Shelf Depth
10 in
Overall Height
8 1/2 in
Wire Rope Length
120 in
Length
120 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Finish
Satin
Standards
NSF Certified
Compatible Series
Universal
Color
Silver
Product Type
Wall Mounted Shelf
Resistance Properties
Corrosion-Resistant
Mobility Type
Stationary
Number of Solid Shelves
1
Load Capacity
20 lb/sq ft
Features
Bullnose Front Edge, Rear Up-Turn
Item
Wall Mounted Shelf
NSF Certified
Yes
Frame Material
304 Stainless Steel
Shelf Material
304 Stainless Steel
Shelf Type Included
Solid
Compatible Product Type
Storage
Number of Tiers
1
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 10 in, Shelf Material 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.