Shop ADVANCE TABCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WallMountedShelf, Silver, 120inL, 430SS
- Mfr # WS-15-120
- Zoro # G123354193
product price:Â
$
804.99
/ea
Key Features
Shelf Depth
15 in
Overall Height
13 1/2 in
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant
Overall Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-15-120
- Zoro #
- G123354193
- UPC #
- 747545 17015 6
- Country of Origin
- United States
Dimensions
- Shelf Depth
- 15 in
- Overall Height
- 13 1/2 in
- Overall Length
- 120 in
- Overall Depth
- 15 in
- Shelf Length
- 120 in
- Wire Rope Length
- 120 in
- Length
- 120 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 15 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.