Shop ADVANCE TABCO

WallMountedShelf, Silver, 132inL, 430SS

  • Mfr # WS-15-132
  • Zoro # G323355570

product price: 
$
918.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Color
Silver
Finish
Satin
Shelf Depth
15 in
Shelf Type Included
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-15-132
Zoro #
G323355570
UPC #
747545 17016 3
Country of Origin
United States

Dimensions

Shelf Depth
15 in
Overall Length
132 in
Overall Height
13 1/2 in
Overall Depth
15 in
Shelf Length
132 in
Wire Rope Length
132 in
Length
132 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Mobility Type
Stationary
Color
Silver
Finish
Satin
Shelf Type Included
Solid
Compatible Series
Universal
Features
Bullnose Front Edge, Rear Up-Turn
Shelf Material
430 Stainless Steel
Frame Material
430 Stainless Steel
NSF Certified
Yes
Compatible Product Type
Storage
Product Type
Wall Mounted Shelf
Number of Solid Shelves
1
Item
Wall Mounted Shelf
Number of Tiers
1
Standards
NSF Certified
Resistance Properties
Corrosion-Resistant
Load Capacity
20 lb/sq ft
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 15 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.