Shop ADVANCE TABCO

WallMountedShelf, Silver, 144inL, 304SS

  • Mfr # WS-10-144-16
  • Zoro # G423353582

product price: 
$
786.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Mobility Type
Stationary
Compatible Series
Universal
Finish
Satin
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-10-144-16
Zoro #
G423353582
UPC #
747545 20807 1
Country of Origin
United States

Dimensions

Overall Depth
10 in
Overall Length
144 in
Overall Height
8 1/2 in
Shelf Depth
10 in
Shelf Length
144 in
Wire Rope Length
144 in
Length
144 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Shelf Type Included
Solid
Mobility Type
Stationary
Compatible Series
Universal
Finish
Satin
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant
Standards
NSF Certified
Item
Wall Mounted Shelf
Color
Silver
Shelf Material
304 Stainless Steel
Load Capacity
20 lb/sq ft
Number of Tiers
1
Compatible Product Type
Storage
Frame Material
304 Stainless Steel
Features
Bullnose Front Edge, Rear Up-Turn
Number of Solid Shelves
1
Product Type
Wall Mounted Shelf
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 10 in, Shelf Material 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.