WallMountedShelf, Silver, 144inL, 304SS
- Mfr # WS-18-144-16
- Zoro # G623361820
product price:Â
$
1,548.99
/ea
Key Features
Product Type
Wall Mounted Shelf
Features
Bullnose Front Edge, Rear Up-Turn
NSF Certified
Yes
Frame Material
304 Stainless Steel
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-18-144-16
- Zoro #
- G623361820
- UPC #
- 747545 17690 5
- Country of Origin
- United States
- Product Type
- Wall Mounted Shelf
- Features
- Bullnose Front Edge, Rear Up-Turn
- NSF Certified
- Yes
- Item
- Wall Mounted Shelf
- Frame Material
- 304 Stainless Steel
- Finish
- Satin
- Number of Tiers
- 1
- Standards
- NSF Certified
- Resistance Properties
- Corrosion-Resistant
- Mobility Type
- Stationary
- Color
- Silver
- Load Capacity
- 20 lb/sq ft
- Compatible Product Type
- Storage
- Compatible Series
- Universal
- Shelf Type Included
- Solid
- Number of Solid Shelves
- 1
- Shelf Material
- 304 Stainless Steel
- Wire Color
- Silver
Dimensions
- Shelf Depth
- 18 in
- Overall Length
- 144 in
- Overall Height
- 16 1/2 in
- Shelf Length
- 144 in
- Overall Depth
- 18 in
- Wire Rope Length
- 144 in
- Length
- 144 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 18 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.