WallMountedShelf, Silver, 144inL, 430SS
- Mfr # WS-12-144
- Zoro # G223354147
product price:Â
$
707.99
/ea
Key Features
Overall Height
10 1/2 in
Product Type
Wall Mounted Shelf
Compatible Series
Universal
Number of Solid Shelves
1
Overall Length
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-12-144
- Zoro #
- G223354147
- UPC #
- 747545 16996 9
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 1/2 in
- Overall Length
- 144 in
- Shelf Length
- 144 in
- Overall Depth
- 12 in
- Shelf Depth
- 12 in
- Wire Rope Length
- 144 in
- Length
- 144 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.