Shop ADVANCE TABCO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WallMountedShelf, Silver, 144inL, 430SS
- Mfr # WS-18-144
- Zoro # G123354834
product price:Â
$
1,264.99
/ea
Key Features
Load Capacity
20 lb/sq ft
Frame Material
430 Stainless Steel
Mobility Type
Stationary
Color
Silver
NSF Certified
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-18-144
- Zoro #
- G123354834
- UPC #
- 747545 17028 6
- Country of Origin
- United States
- Load Capacity
- 20 lb/sq ft
- Frame Material
- 430 Stainless Steel
- Mobility Type
- Stationary
- Color
- Silver
- NSF Certified
- Yes
- Item
- Wall Mounted Shelf
- Finish
- Satin
- Features
- Bullnose Front Edge, Rear Up-Turn
- Compatible Product Type
- Storage
- Shelf Type Included
- Solid
- Number of Solid Shelves
- 1
- Product Type
- Wall Mounted Shelf
- Number of Tiers
- 1
- Resistance Properties
- Corrosion-Resistant
- Standards
- NSF Certified
- Compatible Series
- Universal
- Shelf Material
- 430 Stainless Steel
- Wire Color
- Silver
Dimensions
- Overall Height
- 16 1/2 in
- Shelf Length
- 144 in
- Overall Depth
- 18 in
- Overall Length
- 144 in
- Shelf Depth
- 18 in
- Wire Rope Length
- 144 in
- Length
- 144 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.