Shop ADVANCE TABCO

WallMountedShelf, Silver, 24inL, 430SS

  • Mfr # WS-12-24
  • Zoro # G423356507

product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Storage
Features
Bullnose Front Edge, Rear Up-Turn
Shelf Depth
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-12-24
Zoro #
G423356507
UPC #
747545 16997 6
Country of Origin
United States

Dimensions

Shelf Depth
12 in
Overall Depth
12 in
Overall Height
10 1/2 in
Overall Length
24 in
Shelf Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Color
Silver
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Storage
Features
Bullnose Front Edge, Rear Up-Turn
Frame Material
430 Stainless Steel
Mobility Type
Stationary
Number of Tiers
1
Load Capacity
20 lb/sq ft
Item
Wall Mounted Shelf
NSF Certified
Yes
Finish
Satin
Compatible Series
Universal
Number of Solid Shelves
1
Standards
NSF Certified
Product Type
Wall Mounted Shelf
Shelf Type Included
Solid
Shelf Material
430 Stainless Steel
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.