Shop ADVANCE TABCO

WallMountedShelf, Silver, 42inL, 304SS

  • Mfr # WS-12-42-16
  • Zoro # G323353392

product price: 
$
467.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant
Finish
Satin
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-12-42-16
Zoro #
G323353392
UPC #
747545 21461 4
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Height
10 1/2 in
Overall Length
42 in
Shelf Depth
12 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

NSF Certified
Yes
Resistance Properties
Corrosion-Resistant
Finish
Satin
Color
Silver
Compatible Product Type
Storage
Standards
NSF Certified
Item
Wall Mounted Shelf
Mobility Type
Stationary
Product Type
Wall Mounted Shelf
Shelf Material
304 Stainless Steel
Compatible Series
Universal
Frame Material
304 Stainless Steel
Number of Solid Shelves
1
Features
Bullnose Front Edge, Rear Up-Turn
Shelf Type Included
Solid
Load Capacity
20 lb/sq ft
Number of Tiers
1
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 12 in, Shelf Material 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.