Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 60inL, 304SS
- Mfr # WS-18-60-16
- Zoro # G823352680
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Frame Material
304 Stainless Steel
Mobility Type
Stationary
Standards
NSF Certified
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-18-60-16
- Zoro #
- G823352680
- UPC #
- 747545 17296 9
- Country of Origin
- United States
- Frame Material
- 304 Stainless Steel
- Mobility Type
- Stationary
- Standards
- NSF Certified
- Resistance Properties
- Corrosion-Resistant
- Compatible Product Type
- Storage
- Features
- Bullnose Front Edge, Rear Up-Turn
- Finish
- Satin
- Load Capacity
- 20 lb/sq ft
- Compatible Series
- Universal
- NSF Certified
- Yes
- Number of Tiers
- 1
- Product Type
- Wall Mounted Shelf
- Item
- Wall Mounted Shelf
- Shelf Type Included
- Solid
- Number of Solid Shelves
- 1
- Shelf Material
- 304 Stainless Steel
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Overall Depth
- 18 in
- Overall Length
- 60 in
- Shelf Depth
- 18 in
- Overall Height
- 16 1/2 in
- Shelf Length
- 60 in
- Wire Rope Length
- 60 in
- Length
- 60 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 18 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.