WallMountedShelf, Silver, 72inL, 304SS

  • Mfr # WS-10-72-16
  • Zoro # G323357017
product price: 
$
476.99
/ea
Free Shipping & Returns

Key Features

Product Type
Wall Mounted Shelf
Compatible Series
Universal
Shelf Depth
10 in
NSF Certified
Yes
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-10-72-16
Zoro #
G323357017
UPC #
747545 17823 7
Country of Origin
United States

Dimensions

Shelf Depth
10 in
Overall Depth
10 in
Overall Length
72 in
Shelf Length
72 in
Overall Height
8 1/2 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Product Type
Wall Mounted Shelf
Compatible Series
Universal
NSF Certified
Yes
Mobility Type
Stationary
Shelf Material
304 Stainless Steel
Item
Wall Mounted Shelf
Resistance Properties
Corrosion-Resistant
Color
Silver
Standards
NSF Certified
Load Capacity
20 lb/sq ft
Frame Material
304 Stainless Steel
Compatible Product Type
Storage
Number of Tiers
1
Features
Bullnose Front Edge, Rear Up-Turn
Number of Solid Shelves
1
Finish
Satin
Shelf Type Included
Solid
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 10 in, Shelf Material 304 Stainless Steel

Ratings & reviews