Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 72inL, 430SS
- Mfr # WS-15-72
- Zoro # G423352660
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Number of Solid Shelves
1
Standards
NSF Certified
Compatible Product Type
Storage
Color
Silver
Overall Height
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-15-72
- Zoro #
- G423352660
- UPC #
- 747545 17022 4
- Country of Origin
- United States
- Item
- Wall Mounted Shelf
- Number of Solid Shelves
- 1
- Standards
- NSF Certified
- Compatible Product Type
- Storage
- Color
- Silver
- Finish
- Satin
- Compatible Series
- Universal
- Number of Tiers
- 1
- Resistance Properties
- Corrosion-Resistant
- Shelf Material
- 430 Stainless Steel
- Mobility Type
- Stationary
- Load Capacity
- 20 lb/sq ft
- Shelf Type Included
- Solid
- NSF Certified
- Yes
- Features
- Bullnose Front Edge, Rear Up-Turn
- Frame Material
- 430 Stainless Steel
- Product Type
- Wall Mounted Shelf
- Wire Color
- Silver
Dimensions
- Overall Height
- 13 1/2 in
- Overall Depth
- 15 in
- Shelf Depth
- 15 in
- Shelf Length
- 72 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 15 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.