Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filler, w/Ice Bin, 18x21"

  • Mfr # D-24-WSIBL2-X

  • Zoro # G7979651


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Overall Width - Ice Machines
18"
Cube Type
Does Not Make Ice
Ice Machine Storage Capacity
50 lbs.
Ice Production per Day
Does Not Produce Ice
Overall Depth - Ice Machines
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24-WSIBL2-X
Zoro #
G7979651
UPC #
747545 19680 4
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
18"
Overall Depth - Ice Machines
21"
Overall Height - Ice Machines
21"

Details

Item
Ice Bin
Cube Type
Does Not Make Ice
Ice Machine Storage Capacity
50 lbs.
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capcity
50 lbs.

Description

Water Filler,w/Ice Bin,18x21

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.