Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filler, w/Ice Bin, 50lb Cap, 21x18"

  • Mfr # D-24-WSIBL-X

  • Zoro # G7979679


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Ice Production per Day
Does Not Produce Ice
Overall Height - Ice Machines
21"
Cube Type
Does Not Make Ice
Overall Width - Ice Machines
21"
Ice Machine Storage Capacity
23 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24-WSIBL-X
Zoro #
G7979679
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Ice Machines
21"
Overall Width - Ice Machines
21"
Overall Depth - Ice Machines
18"

Details

Item
Ice Bin
Ice Production per Day
Does Not Produce Ice
Cube Type
Does Not Make Ice
Ice Machine Storage Capacity
23 lbs.
Ice Machine Storage Capcity
23 lbs.

Description

The ADVANCE TABCO - D-24-WSIBL-X Ice Bin is a compact and functional storage solution, designed with specific dimensions to meet your business needs. With an overall width of 21", a height of 21", and a depth of 18", this ice bin provides ample space while ensuring efficient use of your available area. Its size makes it suitable for small businesses that require effective storage without compromising on floor space.
This particular ice bin model has been built to offer reliable performance in various commercial settings. It features an ice machine storage capacity of 23 lbs., making it adequate for storing significant amounts of ice throughout the day. However, please note that this unit does not produce or make any type or form of ice.
In conclusion, the ADVANCE TABCO - D-24-WSIBL-X Ice Bin is a robust and practical addition to any business requiring regular access to stored ice. This product does not include any package quantity or compatibility information; therefore, potential buyers are advised to consider their specific requirements before purchasing this item.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.