Work Table, 35-1/2X72X30", Shelf
Mfr # KLG-306
Zoro # G0937210
product price: $1,200.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Depth
30 in
Height
35 1/2 in
Load Capacity
525 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLG-306
Zoro #
G0937210
UPC #
747545140029
Country of Origin
United States
Dimensions
Width
72 in
Depth
30 in
Height
35 1/2 in
Top Thickness
1 5/8 in
Details
Load Capacity
525 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Bullnose Front / Square Edge Sides
Workbench/Table Assembly
Assembled
Item
Work Table
Work Table Item
Fixed Height Work Table
Finish
Stainless Steel
Color
Silver
Includes
5 in Back Splash, 1 in Adjustable Metal Bullet Feet, Top Has 1 5/8 in Sanitary Rolled Rim Edges On Front, Adjustable Galvanized Under Shelf
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 30 in, Width 72 in, 525 lb Load Capacity, Height 35 1/2 in, Color Silver, Workbench/Table Leg Type Straight, Bullnose Front / Square Edge Sides Edge Type, Top Thickness 1 5/8 in, Workbench/Table Frame Material Stainless Steel, Includes 5 in Back Splash, 1 in Adjustable Metal Bullet Feet, Top Has 1 5/8 in Sanitary Rolled Rim Edges On Front, Adjustable Galvanized Under Shelf, Workbench/Table Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.