Shop ADVANCE TABCO
See all product information
Create Account
Work Table, Rolled Edge Top
- Mfr # SS-300
- Zoro # G0937025
product price:Â
$
1,198.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
30
Height
35-1/2
Load Capacity
406 lb
Workbench/Table Surface Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-300
- Zoro #
- G0937025
- UPC #
- 00747545151179
- Country of Origin
- United States
- Load Capacity
- 406 lb
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Table Frame Material
- Stainless Steel
- Item
- Work Table
Dimensions
- Width
- 30 in
- Depth
- 30
- Height
- 35-1/2
Description
Load Capacity 406 lb, Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Stainless Steel, Width 30, Depth 30, Height 35-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.