Zoro Homepage

Work Table, Stainless Steel, Gauge: 16

  • Mfr # KMS-306

  • Zoro # G0937122


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
420 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS-306
Zoro #
G0937122
UPC #
00747545140746
Country of Origin
United States

Dimensions

Width
30
Depth
72
Height
40-1/2

Details

Load Capacity
420 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Gauge
16
Item
Work Table

Description

Load Capacity 420 lb, Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Stainless Steel, Width 30, Depth 72, Height 40-1/2, Gauge 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.