Zoro Homepage

Work Table with Sink 16 in x 20 in, 1, 2, Deck Mount (Faucet)

  • Mfr # KMS-11B-305L

  • Zoro # G4278127


product price: $2,951.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Mounting Type
Deck Mount (Faucet)
Material
16 ga. 304 Stainless Steel (Top), 18 ga. 430 Stainless Steel (Shelf)
Color
Silver
Overall Height
40 1/2 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS-11B-305L
Zoro #
G4278127
UPC #
747545140500
Country of Origin
United States

Dimensions

Overall Height
40 1/2 in
Overall Length
60 in
Bowl Depth
12 in
Overall Width
30 in
Bowl Size
16 in x 20 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
5 in
Manufacturers Warranty Length
90 day
Bowl Width
20 in
Drainboard Length
36 in
Work Surface Height
35 1/2 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Deck Mount (Faucet)
Material
16 ga. 304 Stainless Steel (Top), 18 ga. 430 Stainless Steel (Shelf)
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Number of Holes
2
Includes
Stainless Steel Legs with Adjustable Stainless Steel Bullet Feet
Item
Work Table with Sink
With Faucet / Without Faucet
With Faucet
Standards
NSF
Back Splash
Yes
Number of Stations
1
Body Material
Stainless Steel
Gauge
16 ga
Faucet Mounting Centers
4 in
Side Splash
no
Faucet Operation
Dual Manual Handle
Finish
Satin
Flow Rate
1 gpm
No. of Bowls
1
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Sink Type
Kitchen
Includes Side Splash
Side Splash Not Included
Includes Drainboard
Yes
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Number of Faucet Holes
2
Sink Base Type
Frame
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Deck
Includes Work Table
Yes
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Drainboard Location
Right Side
Number of Drainboards
1
Faucet Mounting Location
Deck
Number of Bowls
1
Number of Faucet Mounting Holes
2

Description

Scullery Sink with Right Work Table, Without Faucet, Body Material Stainless Steel, Gauge 16, Mounting Type Floor, Overall Length 60 In., Overall Width 30 In., Overall Height 35 In., Number of Stations 1, Bowl Size 16 In. x 20 In., Bowl Depth 12 In., Back Splash Yes, Back Splash Height 5 In., Side Splash No, Faucet Operation Not Applicable, Drain Opening 3-1/2 In., Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/8 In., Number of Holes 2, Includes Stainless Steel Legs, Under Shelf

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.