Work Table, w/o Splash, MS-305 30
Mfr # MS-305
Zoro # G0936885
product price: $1,194.99
/ea
Free Shipping & Returns
Key Features
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Gauge
16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-305
Zoro #
G0936885
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Depth
60
Height
35-1/2
Details
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Gauge
16
Item
Work Table
Description
Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Stainless Steel, Width 30, Depth 60, Height 35-1/2, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.