Shop ADVANCE TABCO

WorkTable, Silver, 24inD, 48inW

  • Mfr # H2G-244
  • Zoro # G223359159

product price: 
$
769.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Drawers
0
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-244
Zoro #
G223359159
UPC #
747545 13437 0
Country of Origin
United States

Dimensions

Overall Depth
24 in
Work Surface Width
48 in
Overall Width
48 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

For Location
Indoor
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Drawers
0
Overall Load Capacity
840 lb
Frame Construction
Welded Only
Frame Material
Steel
Item
Work Table
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
350
Portability
Stationary
Expandable Work Surface
No
NSF Certified
NSF Certified
Number of Shelves
1
Number of Flow Rails
0
Included Components
Lower Shelf
Top Material
Laminated Maple Wood
Frame Material Finish
Galvanized
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Color
Silver
Number of Bins
0
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Standards
NSF
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.