WorkTable, Silver, 24inD, 60inW

  • Mfr # H2G-245
  • Zoro # G323354344
product price: 
$
866.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Expandable Work Surface
No
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-245
Zoro #
G323354344
UPC #
747545 13438 7
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
60 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Work Surface Width
60 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Assembly
Unassembled
Expandable Work Surface
No
Frame Material
Steel
Number of Shelves
1
Included Components
Lower Shelf
Overall Load Capacity
840 lb
Unit Type
Not Expandable or Modular
For Environment
Food Industry
For Location
Indoor
Color
Silver
Maximum Shelf Load Capacity
350
Frame Material Finish
Galvanized
Frame Metal Material Gauge
12 ga
Portability
Stationary
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Top Material
Laminated Maple Wood
Item
Work Table
Edge Shape
Square
Number of Drawers
0
Number of Bins
0
Frame Construction
Welded Only
Standards
NSF
NSF Certified
NSF Certified
Features
Under Shelf is Adjustable
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews