Shop ADVANCE TABCO

WorkTable, Silver, 24inD, 72inW

  • Mfr # H2S-246
  • Zoro # G123356005

product price: 
$
1,176.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Number of Bins
0
Standards
NSF
Top Material
Laminated Maple Wood
Maximum Adjustable Height
36 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-246
Zoro #
G123356005
UPC #
747545 13461 5
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
72 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Overall Width
72 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Foot Type
Adjustable Bullet Feet
Number of Bins
0
Standards
NSF
Top Material
Laminated Maple Wood
Maximum Shelf Load Capacity
250
NSF Certified
NSF Certified
Item
Work Table
Number of Drawers
0
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Included Components
Lower Shelf
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Overall Load Capacity
630 lb
Number of Flow Rails
0
Number of Shelves
1
For Location
Indoor
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Frame Construction
Welded Only
For Environment
Food Industry
Edge Shape
Square
Color
Silver
Portability
Stationary
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.