WorkTable, Silver, 24inD, 72inW

  • Mfr # TH2G-246
  • Zoro # G923361032
product price: 
$
830.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
24 in
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Expandable Work Surface
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-246
Zoro #
G923361032
UPC #
747545 15812 3
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Overall Width
72 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
24 in
Work Surface Width
72 in
Maximum Adjustable Height
36 1/2 in

Details

NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Expandable Work Surface
No
Portability
Stationary
Included Components
Side and Rear Crossrails
Frame Construction
Welded Only
Color
Silver
Edge Shape
Square
Top Material
Hard Maple Wood
For Location
Indoor
Maximum Shelf Load Capacity
250
Number of Shelves
0
Unit Type
Not Expandable or Modular
Overall Load Capacity
528 lb
Item
Work Table
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Frame Material
Steel
For Environment
Food Industry
Number of Bins
0
Number of Drawers
0
Frame Material Finish
Galvanized
Standards
NSF
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews