WorkTable, Silver, 24inD, 72inW

  • Mfr # TH2S-246
  • Zoro # G523358142
product price: 
$
1,087.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Edge Shape
Square
Height Adjustment Increments
1/2 in
For Location
Indoor
Frame Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-246
Zoro #
G523358142
UPC #
747545 15830 7
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Overall Width
72 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Width
72 in
Work Surface Depth
24 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in

Details

NSF Certified
NSF Certified
Edge Shape
Square
For Location
Indoor
Frame Material
Stainless Steel
Portability
Stationary
Item
Work Table
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Expandable Work Surface
No
Included Components
Side and Rear Crossrails
Top Material
Hard Maple Wood
Overall Load Capacity
704 lb
Number of Shelves
0
Number of Drawers
0
Frame Construction
Welded Only
Standards
NSF
Number of Bins
0
Color
Silver
Number of Flow Rails
0
Maximum Shelf Load Capacity
250
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height Not Applicable

Ratings & reviews