WorkTable, Silver, 24inD, 84inW

  • Mfr # TH2G-247
  • Zoro # G723359758
product price: 
$
1,010.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Height Adjustment Mechanism
Adjustable Foot
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Work Surface Width
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-247
Zoro #
G723359758
UPC #
747545 15813 0
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
84 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Overall Width
84 in
Minimum Adjustable Height
35 1/2 in

Details

Standards
NSF
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Item
Work Table
Number of Bins
0
For Environment
Food Industry
Frame Construction
Welded Only
Portability
Stationary
Frame Material Finish
Galvanized
Number of Drawers
0
Number of Flow Rails
0
Number of Shelves
0
Color
Silver
Frame Material
Steel
Top Material
Hard Maple Wood
Overall Load Capacity
528 lb
Edge Shape
Square
For Location
Indoor
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
250
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews