Shop ADVANCE TABCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WorkTable, Silver, 24inD, 84inW
- Mfr # TH2S-247
- Zoro # G323354719
product price:Â
$
1,338.99
/ea
Key Features
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Minimum Adjustable Height
35 1/2 in
Number of Shelves
0
Work Surface Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH2S-247
- Zoro #
- G323354719
- UPC #
- 747545 15832 1
- Country of Origin
- United States
- Foot Type
- Adjustable Bullet Feet
- Frame Construction
- Welded Only
- Number of Shelves
- 0
- For Environment
- Food Industry
- Expandable Work Surface
- No
- Item
- Work Table
- Color
- Silver
- Overall Load Capacity
- 528 lb
- Number of Flow Rails
- 0
- Standards
- NSF
- Assembly
- Unassembled
- Number of Bins
- 0
- Portability
- Stationary
- For Location
- Indoor
- Included Components
- Side and Rear Crossrails
- NSF Certified
- NSF Certified
- Unit Type
- Not Expandable or Modular
- Number of Drawers
- 0
- Edge Shape
- Square
- Frame Metal Material Gauge
- 12 ga
- Frame Material
- Stainless Steel
- Maximum Shelf Load Capacity
- 250
- Top Material
- Hard Maple Wood
- Wire Color
- Silver
Dimensions
- Minimum Adjustable Height
- 35 1/2 in
- Work Surface Depth
- 24 in
- Height Adjustment Mechanism
- Adjustable Foot
- Height Adjustability
- Adjustable Height
- Maximum Adjustable Height
- 36 1/2 in
- Overall Depth
- 24 in
- Work Surface Width
- 84 in
- Height Adjustment Increments
- 1/2 in
- Overall Width
- 84 in
- Non-Metal Top Thickness
- 1 3/4 in
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.