Shop ADVANCE TABCO

WorkTable, Silver, 24inD, 96inW

  • Mfr # H2S-248
  • Zoro # G123356692

product price: 
$
1,642.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
NSF Certified
NSF Certified
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2S-248
Zoro #
G123356692
UPC #
747545 13463 9
Country of Origin
United States
For Location
Indoor
NSF Certified
NSF Certified
Frame Construction
Welded Only
For Environment
Food Industry
Color
Silver
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Item
Work Table
Assembly
Unassembled
Number of Shelves
1
Expandable Work Surface
No
Number of Bins
0
Portability
Stationary
Frame Material
Stainless Steel
Overall Load Capacity
1,260 lb
Maximum Shelf Load Capacity
250
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Standards
NSF
Number of Drawers
0
Top Material
Laminated Maple Wood
Wire Color
Silver

Dimensions

Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
24 in
Overall Width
96 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.