WorkTable, Silver, 24inD, 96inW

  • Mfr # TH2S-248
  • Zoro # G323353422
product price: 
$
1,358.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Color
Silver
Maximum Shelf Load Capacity
200
Overall Depth
24 in
Work Surface Width
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-248
Zoro #
G323353422
UPC #
747545 15833 8
Country of Origin
United States

Dimensions

Overall Depth
24 in
Work Surface Width
96 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Overall Width
96 in

Details

For Environment
Food Industry
Color
Silver
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Edge Shape
Square
Frame Construction
Welded Only
Number of Bins
0
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Item
Work Table
Assembly
Unassembled
Included Components
Side and Rear Crossrails
Top Material
Hard Maple Wood
Frame Material
Stainless Steel
Standards
NSF
Overall Load Capacity
528 lb
Portability
Stationary
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Number of Shelves
0
For Location
Indoor
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height Not Applicable

Ratings & reviews