WorkTable, Silver, 30inD, 36inW

  • Mfr # H2G-303
  • Zoro # G523356940
product price: 
$
796.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Lower Shelf
Assembly
Unassembled
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Frame Material Finish
Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-303
Zoro #
G523356940
UPC #
747545 13442 4
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Width
36 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
36 in
Overall Depth
30 in
Fits Chest Size
Under Shelf is Adjustable

Details

Included Components
Lower Shelf
Assembly
Unassembled
Frame Material Finish
Galvanized
For Environment
Food Industry
Edge Shape
Square
Frame Material
Steel
NSF Certified
NSF Certified
Standards
NSF
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Top Material
Laminated Maple Wood
Item
Work Table
Number of Shelves
1
Frame Metal Material Gauge
12 ga
For Location
Indoor
Overall Load Capacity
840 lb
Number of Drawers
0
Color
Silver
Frame Construction
Welded Only
Portability
Stationary
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Number of Bins
0
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
350
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews