WorkTable, Silver, 30inD, 36inW

  • Mfr # H2S-303
  • Zoro # G223356615
product price: 
$
995.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Frame Metal Material Gauge
12 ga
Minimum Adjustable Height
35 1/2 in
Portability
Stationary
Frame Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-303
Zoro #
G223356615
UPC #
747545 13464 6
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Work Surface Depth
30 in
Work Surface Width
36 in
Overall Width
36 in
Fits Chest Size
Under Shelf is Adjustable

Details

Frame Metal Material Gauge
12 ga
Portability
Stationary
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Included Components
Lower Shelf
Assembly
Unassembled
Maximum Shelf Load Capacity
350
Number of Bins
0
Expandable Work Surface
No
Edge Shape
Square
Overall Load Capacity
840 lb
Item
Work Table
Color
Silver
Number of Drawers
0
For Location
Indoor
Standards
NSF
Top Material
Laminated Maple Wood
Frame Construction
Welded Only
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Features
Under Shelf is Adjustable
Number of Shelves
1
Number of Flow Rails
0
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews