Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 48inW

  • Mfr # H2G-304
  • Zoro # G923357493

product price: 
$
849.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Expandable Work Surface
No
Standards
NSF
For Environment
Food Industry
Height Adjustment Increments
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2G-304
Zoro #
G923357493
UPC #
747545 13443 1
Country of Origin
United States
Frame Construction
Welded Only
Expandable Work Surface
No
Standards
NSF
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Included Components
Lower Shelf
Number of Shelves
1
Item
Work Table
Frame Material Finish
Galvanized
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
840 lb
For Location
Indoor
Features
Under Shelf is Adjustable
Number of Bins
0
Top Material
Laminated Maple Wood
Edge Shape
Square
Frame Material
Steel
Number of Drawers
0
Color
Silver
NSF Certified
NSF Certified
Assembly
Unassembled
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Portability
Stationary
Wire Color
Silver

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Width
48 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Width
48 in
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.