Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 72inW

  • Mfr # H2S-306
  • Zoro # G723356306

product price: 
$
1,362.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Overall Load Capacity
630 lb
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2S-306
Zoro #
G723356306
UPC #
747545 13469 1
Country of Origin
United States
Item
Work Table
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Overall Load Capacity
630 lb
Standards
NSF
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Bins
0
Number of Flow Rails
0
Color
Silver
Unit Type
Not Expandable or Modular
Features
Under Shelf is Adjustable
NSF Certified
NSF Certified
Number of Drawers
0
Edge Shape
Square
Top Material
Laminated Maple Wood
Maximum Shelf Load Capacity
350
Included Components
Lower Shelf
For Location
Indoor
Frame Material
Stainless Steel
Number of Shelves
1
Portability
Stationary
Wire Color
Silver

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Work Surface Width
72 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Width
72 in
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.