WorkTable, Silver, 30inD, 72inW

  • Mfr # TH2G-306
  • Zoro # G723356429
product price: 
$
958.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Number of Shelves
0
Frame Material
Steel
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH2G-306
Zoro #
G723356429
UPC #
747545 15817 8
Country of Origin
United States
Expandable Work Surface
No
Number of Shelves
0
Frame Material
Steel
Number of Drawers
0
Standards
NSF
Included Components
Side and Rear Crossrails
For Environment
Food Industry
Portability
Stationary
Maximum Shelf Load Capacity
250
Assembly
Unassembled
Item
Work Table
Color
Silver
Overall Load Capacity
528 lb
For Location
Indoor
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Number of Bins
0
Top Material
Hard Maple Wood
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Galvanized
Edge Shape
Square
Frame Construction
Welded Only
NSF Certified
NSF Certified
Wire Color
Silver

Dimensions

Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Width
72 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
72 in
Work Surface Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Overall Depth
30 in

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews