Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 84inW

  • Mfr # H2S-307
  • Zoro # G723357761

product price: 
$
1,715.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Standards
NSF
Minimum Adjustable Height
35 1/2 in
Included Components
Lower Shelf
Number of Bins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2S-307
Zoro #
G723357761
UPC #
747545 13471 4
Country of Origin
United States
Portability
Stationary
Standards
NSF
Included Components
Lower Shelf
Number of Bins
0
Color
Silver
Unit Type
Not Expandable or Modular
For Environment
Food Industry
NSF Certified
NSF Certified
Expandable Work Surface
No
Maximum Shelf Load Capacity
250
Number of Drawers
0
For Location
Indoor
Top Material
Laminated Maple Wood
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Frame Material
Stainless Steel
Edge Shape
Square
Item
Work Table
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Number of Shelves
1
Overall Load Capacity
630 lb
Number of Flow Rails
0
Wire Color
Silver

Dimensions

Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
84 in
Non-Metal Top Thickness
1 3/4 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Overall Width
84 in
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.