WorkTable, Silver, 36inD, 60inW

  • Mfr # H2G-365
  • Zoro # G923361216
product price: 
$
1,126.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Non-Metal Top Thickness
1 3/4 in
Number of Drawers
0
Edge Shape
Square
For Environment
Food Industry
Height Adjustability
Adjustable Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-365
Zoro #
G923361216
UPC #
747545 13450 9
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Overall Width
60 in
Height Adjustment Increments
1/2 in
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Work Surface Width
60 in
Minimum Adjustable Height
35 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Number of Drawers
0
Edge Shape
Square
For Environment
Food Industry
Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Top Material
Laminated Maple Wood
NSF Certified
NSF Certified
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Frame Material
Steel
Number of Flow Rails
0
Included Components
Lower Shelf
Maximum Shelf Load Capacity
350
Portability
Stationary
Assembly
Unassembled
Frame Construction
Welded Only
Number of Shelves
1
Item
Work Table
For Location
Indoor
Standards
NSF
Overall Load Capacity
840 lb
Color
Silver
Frame Material Finish
Galvanized
Number of Bins
0
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews